Shop All Dollies
Global Equipment
Nexel Stainless Steel Shelf Truck with Dolly Base 36x24x70 1600 Lb. Cap.
Mfr # 242005
Zoro # G502561051
product price: $1,421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 242005
- Zoro # G502561051
- Country of Origin Unknown
- Category Dollies
Description
NEXELTM STAINLESS STEEL SHELF TRUCK WITH DOLLY BASE 36" X 24" X 70 " 1600 POUND CAPACITY TYPE 304 STAINLESS STEEL SHELVES ARE CORROSION RESISTANT, ADJUST ON 1" INCREMENTS AND FEATURE A RAISED SHELF EDGE TO KEEP ITEMS FROM FALLING DURING TRANSPORT. INDIVIDUAL SHELF CAPACITY NOT TO EXCEED 400 LBS. FAST, EASY ASSEMBLY. DOLLY BASE OFFERS A STRONG, DURABLE CHROME-PLATED STEEL BASE FOR ADDITIONAL CAPACITY AND STABILITY. CORNER BUMPERS HELP PROTECT WALLS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- VESTIL STEEL PIPE SAFETY RAILING 48 IN LENGTH BLACK (VDKR-4-BK)
- CM Wiring Shield (35815)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- GLOBAL EQUIPMENT Steel Dolly with Open Deck Steel Wheels 1600 Lb. Capacity 27 x 16 (110431)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- GLOBAL EQUIPMENT Drum Dolly for 30 Gallon Drum - Rubber Wheels 600 Lb. Capacity (101323)
- ZORO SELECT General Purpose Dolly, 300 lb. (10Z910)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. (B18305PLY)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/2" Polyolefin Whls, 2,400 Lbs Cap. (P2127AL-P-4)
- AKRO-MILS Dolly, Gray, Solid With Lip Down Platform (30661DOLLYGY)
- Global Equipment Dollies