Shop All Dunnage Racks
Global Equipment
Nexel Poly-Z-Brite Mobile Dunnage Rack 60"W X 18"D - 4 Swivel Casters, 2 W/Brakes
Mfr # 561946AB
Zoro # G602575064
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 561946AB
- Zoro # G602575064
- Country of Origin Unknown
- Category Dunnage Racks
Description
NEXEL® POLY-Z-BRITE® MOBILE DUNNAGE RACK 60"W X 18"D - 4 SWIVEL CASTERS, 2 W/BRAKES LOW PROFILE RACK MAXIMIZES STORAGE SPACE, WHILE ALLOWING YOU TO KEEP THE FLOOR CLEAR. THE OPEN FRONT, 3 SIDED FRAME DESIGN ALLOWS FOR EASY CLEANING UNDERNEATH. INCLUDES A REMOVABLE TOP DECK, FRAME, POST CAPS AND ADJUSTABLE FLOOR LEVELERS. INCLUDES 5"H X 1-1/4" DIAMETER POLYURETHANE STEM CASTERS WITH PROTECTIVE BUMPERS. 2 CASTERS INCLUDE BRAKES. MEASURES 12"H. THE RUGGED POLY-Z-BRITE® FINISH HAS THE ATTRACTIVE LOOK OF CHROME AND IS BACK BY A 10 YEAR LIMITED AGAINST CORROSION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- SPILLTECH Adj. Roll Dispenser, Black, Steel (A-ROLLRACK2)
- PELICAN Storage Trunk, Green, Polyethylene, 17 in L, 33 in W, 17 in H, 3.5 cu ft Volume Capacity (472-FTLK-LG)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- STRUCTURAL PLASTICS Dunnage Rack, 1000 lb Load Capacity, HDPE, 12 in H x 24 in W x 66 in D (D6624)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- METRO Rack, Dunnage , Bow Tie, 60" (HP2260PD)
- Global Equipment Dunnage Racks