Shop All General Purpose Metal Shelving
Global Equipment
Nexel , Nexelite reg , Vented Plastic Mat Shelf, 72"W x 21"D
Mfr # PM2172N
Zoro # G402537200
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # PM2172N
- Zoro # G402537200
- UPC # 707022361293
- Country of Origin China
- Category General Purpose Metal Shelving
Description
NEXELITE® SHELVES ARE PERFECT FOR STORING ALL YOUR GOODS, MATERIALS AND INVENTORY. CUSTOMIZE YOUR SHELVING UNITSWITH ADDITIONAL SHELVES OR MIX SHELVES AND POSTS TO CREATE A UNIQUE UNIT. STURDY FRAME COMES IN NEXELON® FINISH. POLYMER COMPOSITION SHELF MATS ARE OF A MODULAR DESIGN ALLOWING EASY REMOVAL FOR CLEANING. THEY HAVE A VENTED OPEN GRID SURFACE THAT IS SMOOTH AND CREVICE-FREE. POLYMER MATERIAL WILL NEVER DENT, CHIP, RUST, OR CORRODE. SHELF INCLUDES PLASTIC SNAP ON SLEEVES TO SECURE SHELVES TO POSTS. NEX GARD ®, AN ANTI-MICROBIAL AGENT, PROTECTS THE EPOXY COATING FROM BACTERIA, MOLD, AND MILDEW THAT CAUSES ODORS AND PRODUCT DEGRADATION. FEATURES:
- POLYMER COMPOSITION SHELF MATS OPEN DESIGN TO MAXIMIZE AIR AND LIGHT CIRCULATION AND MINIMIZE DUST ACCUMULATION INCLUDES SHELF AND SNAP ON SLEEVES SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NEX GARD ® ANTI-MICROBIAL AGENT NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Book Storage Bin, Black, 6 PK (70123E06C)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- TRITON PRODUCTS Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack (67500)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White (26005W)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- Global Equipment General Purpose Metal Shelving