Shop All General Purpose Metal Shelving
Global Equipment
Nexel , Nexelite reg , Vented Plastic Mat Shelf, 42"W x 24"D
Mfr # PM2442N
Zoro # G802537503
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # PM2442N
- Zoro # G802537503
- UPC # 707022361118
- Country of Origin China
- Category General Purpose Metal Shelving
Description
NEXELITE® SHELVES ARE PERFECT FOR STORING ALL YOUR GOODS, MATERIALS AND INVENTORY. CUSTOMIZE YOUR SHELVING UNITSWITH ADDITIONAL SHELVES OR MIX SHELVES AND POSTS TO CREATE A UNIQUE UNIT. STURDY FRAME COMES IN NEXELON® FINISH. POLYMER COMPOSITION SHELF MATS ARE OF A MODULAR DESIGN ALLOWING EASY REMOVAL FOR CLEANING. THEY HAVE A VENTED OPEN GRID SURFACE THAT IS SMOOTH AND CREVICE-FREE. POLYMER MATERIAL WILL NEVER DENT, CHIP, RUST, OR CORRODE. SHELF INCLUDES PLASTIC SNAP ON SLEEVES TO SECURE SHELVES TO POSTS. NEX GARD ®, AN ANTI-MICROBIAL AGENT, PROTECTS THE EPOXY COATING FROM BACTERIA, MOLD, AND MILDEW THAT CAUSES ODORS AND PRODUCT DEGRADATION. FEATURES:
- POLYMER COMPOSITION SHELF MATS OPEN DESIGN TO MAXIMIZE AIR AND LIGHT CIRCULATION AND MINIMIZE DUST ACCUMULATION INCLUDES SHELF AND SNAP ON SLEEVES SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NEX GARD ® ANTI-MICROBIAL AGENT NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3286-5A-HG)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2ME)
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- Global Equipment General Purpose Metal Shelving