Shop All General Purpose Metal Shelving
Global Equipment
Nexel , Nexelite reg , Vented Plastic Mat Shelf, 42"W x 18"D
Mfr # PM1842N
Zoro # G902537564
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # PM1842N
- Zoro # G902537564
- UPC # 707022361088
- Country of Origin China
- Category General Purpose Metal Shelving
Description
NEXELITE® SHELVES ARE PERFECT FOR STORING ALL YOUR GOODS, MATERIALS AND INVENTORY. CUSTOMIZE YOUR SHELVING UNITSWITH ADDITIONAL SHELVES OR MIX SHELVES AND POSTS TO CREATE A UNIQUE UNIT. STURDY FRAME COMES IN NEXELON® FINISH. POLYMER COMPOSITION SHELF MATS ARE OF A MODULAR DESIGN ALLOWING EASY REMOVAL FOR CLEANING. THEY HAVE A VENTED OPEN GRID SURFACE THAT IS SMOOTH AND CREVICE-FREE. POLYMER MATERIAL WILL NEVER DENT, CHIP, RUST, OR CORRODE. SHELF INCLUDES PLASTIC SNAP ON SLEEVES TO SECURE SHELVES TO POSTS. NEX GARD ®, AN ANTI-MICROBIAL AGENT, PROTECTS THE EPOXY COATING FROM BACTERIA, MOLD, AND MILDEW THAT CAUSES ODORS AND PRODUCT DEGRADATION. FEATURES:
- POLYMER COMPOSITION SHELF MATS OPEN DESIGN TO MAXIMIZE AIR AND LIGHT CIRCULATION AND MINIMIZE DUST ACCUMULATION INCLUDES SHELF AND SNAP ON SLEEVES SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NEX GARD ® ANTI-MICROBIAL AGENT NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- TRITON PRODUCTS 2-3/4 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71319)
- DEWALT Bulk Storage Rack, 2,500lb, Wood, 4 Shelves (DXST10000BLK)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Blue (30283BLUE)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- Global Equipment General Purpose Metal Shelving