Shop All Utility Carts
Global Equipment
Nexel Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60"L x 18"W x 69"H
Mfr # 436933
Zoro # G602607994
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 436933
- Zoro # G602607994
- Country of Origin Unknown
- Category Utility Carts
Description
NEXEL® GALVANIZED STEEL LINEN CART WITH NYLON COVER, 4 SHELVES, 60"L X 18"W X 69"H THIS VERSATILE AND ECONOMICAL LINEN CART IS IDEAL FOR USE IN MEDICAL FACILITIES OR INDUSTRIAL FACILITIES. LINEN CART WITH BLUE NYLON COVER PROTECTS LINENS FROM AIRBORNE DUST AND DIRT. LINEN CART ROLLS EASILY ON 5" ALL SWIVEL CASTERS (2 WITH BRAKES). LINEN CART FEATURES:
- FOUR DURABLE, CORROSION-RESISTANT 60" X 18" SOLID GALVANIZED 18-GAUGE STEEL SHELVES CLEAR EPOXY COATED SHELVES ARE ADJUSTABLE IN 1" INCREMENTS EACH SHELF HOLDS UP TO 400 LBS OF EVENLY DISTRIBUTED WEIGHT FOUR 5" SWIVEL CASTERS (2 WITH BRAKES) MAKE FOR EASY MANEUVERABILITY CASTERS ARE RATED FOR A MAXIMUM TOTAL WEIGHT OF 1,200 LBS PER UNIT (300 LBS EACH) EASY ASSEMBLY WITHOUT TOOLS OVERALL DIMENSIONS: 60"L X 18"W X 69"H (WITH CASTERS) NYLON COVER FEATURES:
- MADE OF WATER RESISTANT 400 DENIER BLUE NYLON COVER WITH REINFORCED CORNERS AND DOUBLE STITCHING FOR MAXIMUM DURABILITY INCLUDES TWO 8-1/2" X 11" DOCUMENT POCKETS HOOK AND LOOP CLOSURES PROVIDE EASY ACCESSIBILITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- WHEELER-REX Wheeled Cart, for 6590 (60514)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y370)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity (BS25)
- GLOBAL EQUIPMENT Deluxe plastic Black 2 shelf Flat Maintenance Utility Cart 40x26, 5" Casters (800340)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Truck, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (C18483ESD3)
- GLOBAL EQUIPMENT Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-G)
- Global Equipment Utility & Storage Carts