Shop All Dunnage Racks
Global Equipment
Nexel CR2436DS Can Rack System, 3 Tier, Chrome, Bottom Dunnage Shelf, 36"W X 24"D x 66"H
Mfr # CR2436DS
Zoro # G602575019
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,200.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # CR2436DS
- Zoro # G602575019
- UPC # 707022422079
- Country of Origin Unknown
- Category Dunnage Racks
Description
NEXEL® CR2436DS CAN RACK SYSTEM, 3 TIER, CHROME, BOTTOM DUNNAGE SHELF, 36"W X 24"D X 66"H DESIGNED TO HOLD CANS IN THE MOST SPACE-EFFICIENT MANNER, CAN RACK SYSTEMS CAN STORE UP TO (64) #10 CANS OR (96) #5 CANS. FRONT LOADING RACKS FOR EASY DISPENSING. OPEN SHELVING DESIGN MAXIMIZES AIR AND LIGHT CIRCULATION AND MINIMIZES DUST ACCUMULATION. UNIT FEATURES TWO CHROME SHELVES AND ONE BOTTOM POLY-Z-BRITE® DUNNAGE SHELF FOR ADDITIONAL STORAGE OF LARGER ITEMS. CHROME SHELVES EASILY ADJUST WITHOUT TOOLS AND ALIGN ACCURATELY AT 1" INCREMENTS. SHELF CLIPS SNAP ON POST, ALLOWING SHELF COLLAR TO SLIDE OVER FOR A SECURE FIT. CHROME PLATING PROCESS CONSISTS OF ELECTRO-PLATED NICKEL-CHROME RESULTING IN A BRILLIANT HIGH GLOSS FINISH. OPEN WIRE TRUSS REINFORCED SHELVES FEATURE FRONT TO BACK WELDED SURFACE RIBS FOR ADDED STRENGTH. OPEN DESIGN MAXIMIZES AIR AND LIGHT CIRCULATION AND MINIMIZES DUST ACCUMULATION. IN DRY APPLICATION AND USAGE. CHROME WIRE SHELF CAPACITY 800 LBS. POLY-Z-BRITE® FEATURES A TRUE POWDER-EPOXY OVER ZINC-CHROMATE ELECTRO-PLATING THAT ENSURES A STRONG DURABLE FINISH AND HANDLES TEMPERATURE AND MOISTURE EXTREMES WELL. NEX GUARD , AN ANTI-MICROBIAL AGENT PROTECTS THE EPOXY COATING FROM BACTERIA, MOLD, AND MILDEW THAT CAUSES ODORS AND PRODUCT DEGRADATION. HANDLES ALL ENVIRONMENTAL CONDITIONS. AGAINST RUST AND CORROSION. POLY-Z-BRITE® DUNNAGE SHELF CAPACITY 1600 LBS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Double Slot Support Arm Bracket, 20 in, PK10 (BK-0103-22)
- KNAPE & VOGT Pin Shlf Supp Achm 1/4In (346 ANO)
- ZORO SELECT Shelf Post, 54"H x 1"W, Steel (45VY06)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- Global Equipment Dunnage Racks