Shop All Wire Carts
Global Equipment
Nexel Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 48"L x 18"W x 80"H
Mfr # 436923
Zoro # G902591573
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 436923
- Zoro # G902591573
- Country of Origin Unknown
- Category Wire Carts
Description
NEXEL® CHROME WIRE LINEN CART WITH NYLON COVER, 4 SHELVES, 48"L X 18"W X 80"H THIS VERSATILE AND HEAVY-DUTY LINEN CART IS IDEAL FOR USE IN DOCTOR'S OFFICE, EXAM ROOMS, CLINICS, HOSPITALS AND MORE. LINEN CART WITH BLUE NYLON COVER PROTECTS LINENS FROM AIRBORNE DUST AND DIRT. LINEN CART ROLLS EASILY ON 5" ALL SWIVEL CASTERS (2 WITH BRAKES). LINEN CART FEATURES:
- FOUR DURABLE, CORROSION-RESISTANT 48" X 18" WIRE SHELVES CHROME FINISHED SHELVES ARE ADJUSTABLE IN 1" INCREMENTS NSF CERTIFIED EACH SHELF HOLDS UP TO 600 LBS OF EVENLY DISTRIBUTED WEIGHT FOUR 5" SWIVEL CASTERS (2 WITH BRAKES) MAKE FOR EASY MANEUVERABILITY CASTERS ARE RATED FOR A MAXIMUM TOTAL WEIGHT OF 1,200 LBS PER UNIT (300 LBS EACH) EASY ASSEMBLY WITHOUT TOOLS OVERALL DIMENSIONS: 48"L X 18"W X 80"H (WITH CASTERS) NYLON COVER FEATURES:
- MADE OF WATER RESISTANT 400 DENIER BLUE NYLON COVER WITH REINFORCED CORNERS AND DOUBLE STITCHING FOR MAXIMUM DURABILITY INCLUDES TWO 8-1/2" X 11" DOCUMENT POCKETS HOOK AND LOOP CLOSURES PROVIDE EASY ACCESSIBILITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Castr, Polyurthane, 8 in., 900 lb. (1ULF8)
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL11200Lb, Dia3/4In (34IEEX4)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E30B4C1P6)
- GLOBAL EQUIPMENT Chrome Wire Cart With (4) 6"H Red Grid Containers 21x24x40 (269027RD)
- GLOBAL EQUIPMENT Easy Access Slant Shelf Chrome Wire Cart 48"L x 18"W x 48"H (269010)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 48x24 2 Shelves 1200 Lb. Capacity (188782)
- GLOBAL EQUIPMENT Nexel Chrome ESD Wire Shelf Truck, 4 Shelf, 48"L x 18"W x 69"H, Polyurethane Casters (C18486ESD)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- GLOBAL EQUIPMENT Nexel Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 72"L x 24"W x 69"H (436920)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- Global Equipment Wire Carts