Shop All Stem Casters
Global Equipment
Nexel CA5R4 (4) Rigid Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity
Mfr # CA5R4
Zoro # G002571666
Free Shipping & Returns
$169.99
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
- Brand Global Equipment
- MFR # CA5R4
- Zoro # G002571666
- Country of Origin Unknown
- Category Stem Casters
Description
NEXEL® CA5R4 (4) RIGID STEM CASTERS, 5" POLYURATHANE, SET OF (4), 1200 LB CAPACITY INCLUDES 4 DONUT BUMPERS TO HELP PROTECT DOORWAYS AND WALLS. ATTACHES TO BOTTOM OF POST. SET OF 4 CASTERS. REQUIRES THE USE OF A "TIE BAR" TO ASSURE RIGID CASTER ALIGNMENT. EVERY TWO RIGID CASTERS REQUIRE ONE TIE BAR. THE BAR SIZE MUST MATCH THE WIDTH OF THE SHELF. TEMPERATURE RESISTANCE: SHORT TERM = -40°F TO +248°F (-40°C TO +120°C) CONTINUOUS = -4°F TO +176°F (-20°C TO +80°C)
Restrictions
- This item has been restricted from sale in the following states: CA
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
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 50ft. (322-50S)
- ZORO SELECT Conveyor H-Stand, 31to43In, 10BF (5W813)
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Double J Hook (5050WH-BLU)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PHR-TLB-M1215-4)
- ZORO SELECT Stem Caster, 175 lb. Load Rating, Swivel (P7S-SRP030K-SG5-TB)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- MARSHALL AIR Caster, Stem (4"Od, Swvl, Black) (501629)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-BLUE-112)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-117)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- Global Equipment Casters