Shop All General Purpose Metal Shelving
Global Equipment
Nexel 4 Tier Shelving Starter Unit, Solid Galvanized Steel, 72"Wx24"Dx74"H
Mfr # 189937
Zoro # G102558376
product price: $604.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 189937
- Zoro # G102558376
- Country of Origin China
- Category General Purpose Metal Shelving
Description
SOLID GALVANIZED STARTER UNITS ALLOW FOR DISPLAY AND STORAGE OF SMALL EQUIPMENT AND INSTRUMENTS. STEEL SHELVES FEATURE A DUAL LAYER CONSTRUCTION THAT PROVIDES STRENGTH AND RIGIDITY AND IS TEMPERATURE AND MOISTURE RESISTANT. STARTER UNIT INCLUDES 4 POSTS WITH LEVELING FEET, 4 SOLID GALVANIZED SHELVES AND PLASTIC SNAP ON SLEEVES TO SECURE SHELVES TO POSTS. FEATURES:
- 18 GAUGE RAISED LIP SURROUNDING THE EDGE OF EACH SHELF TO PREVENT SPILLS FROM OVERFLOWING OPEN STYLING TO ALLOW SHELVES TO BE REACHED FROM ALL SIDES INCLUDES 4 POSTS, 4 SHELVES AND SNAP ON SLEEVES SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (30230GREEN)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- HONEY-CAN-DO SHELF 3 TIER CHROME 30""H (SHF-01903)
- Global Equipment General Purpose Metal Shelving