Shop All General Purpose Metal Shelving
Global Equipment
Nexel 4 Tier Shelving Starter Unit, Solid Galvanized Steel, 48"Wx24"Dx86"H
Mfr # 189955
Zoro # G102558536
product price: $582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 189955
- Zoro # G102558536
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
SOLID GALVANIZED STARTER UNITS ALLOW FOR DISPLAY AND STORAGE OF SMALL EQUIPMENT AND INSTRUMENTS. STEEL SHELVES FEATURE A DUAL LAYER CONSTRUCTION THAT PROVIDES STRENGTH AND RIGIDITY AND IS TEMPERATURE AND MOISTURE RESISTANT. STARTER UNIT INCLUDES 4 POSTS WITH LEVELING FEET, 4 SOLID GALVANIZED SHELVES AND PLASTIC SNAP ON SLEEVES TO SECURE SHELVES TO POSTS. FEATURES:
- 18 GAUGE RAISED LIP SURROUNDING THE EDGE OF EACH SHELF TO PREVENT SPILLS FROM OVERFLOWING OPEN STYLING TO ALLOW SHELVES TO BE REACHED FROM ALL SIDES INCLUDES 4 POSTS, 4 SHELVES AND SNAP ON SLEEVES SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100IV)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- Global Equipment General Purpose Metal Shelving