Shop All General Purpose Metal Shelving
Global Equipment
Nexel 4 Tier Shelving Starter Unit, Solid Galvanized Steel, 48"Wx18"Dx74"H
Mfr # 189931
Zoro # G202558894
product price: $538.99
/ea
Sold in multiples of 60 for $32,339.40
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$32,339.40
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 189931
- Zoro # G202558894
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
SOLID GALVANIZED STARTER UNITS ALLOW FOR DISPLAY AND STORAGE OF SMALL EQUIPMENT AND INSTRUMENTS. STEEL SHELVES FEATURE A DUAL LAYER CONSTRUCTION THAT PROVIDES STRENGTH AND RIGIDITY AND IS TEMPERATURE AND MOISTURE RESISTANT. STARTER UNIT INCLUDES 4 POSTS WITH LEVELING FEET, 4 SOLID GALVANIZED SHELVES AND PLASTIC SNAP ON SLEEVES TO SECURE SHELVES TO POSTS. FEATURES:
- 18 GAUGE RAISED LIP SURROUNDING THE EDGE OF EACH SHELF TO PREVENT SPILLS FROM OVERFLOWING OPEN STYLING TO ALLOW SHELVES TO BE REACHED FROM ALL SIDES INCLUDES 4 POSTS, 4 SHELVES AND SNAP ON SLEEVES SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- 80/20 Inside Crnr Brkt, 18 Hole 3"X3"X3" (4017-BLACK)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- Global Equipment General Purpose Metal Shelving