Shop All General Purpose Metal Shelving
Global Equipment
Nexel 4 Tier Shelving Starter Unit, Solid Galvanized Steel, 36"Wx18"Dx54"H
Mfr # 189900
Zoro # G102558482
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 189900
- Zoro # G102558482
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
SOLID GALVANIZED STARTER UNITS ALLOW FOR DISPLAY AND STORAGE OF SMALL EQUIPMENT AND INSTRUMENTS. STEEL SHELVES FEATURE A DUAL LAYER CONSTRUCTION THAT PROVIDES STRENGTH AND RIGIDITY AND IS TEMPERATURE AND MOISTURE RESISTANT. STARTER UNIT INCLUDES 4 POSTS WITH LEVELING FEET, 4 SOLID GALVANIZED SHELVES AND PLASTIC SNAP ON SLEEVES TO SECURE SHELVES TO POSTS. FEATURES:
- 18 GAUGE RAISED LIP SURROUNDING THE EDGE OF EACH SHELF TO PREVENT SPILLS FROM OVERFLOWING OPEN STYLING TO ALLOW SHELVES TO BE REACHED FROM ALL SIDES INCLUDES 4 POSTS, 4 SHELVES AND SNAP ON SLEEVES SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 52", 2"NPT (H-2-52-ALLSS)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 48 in D (184809643120A)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLO)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Nexel Adjustable Solid Galvanized Shelf Cart 36x24 2 Shelves 800 Lb. Cap (188883)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx12"Dx73"H Closed Clip Style 5 Shelf Starter (236064A)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Red, 36x12x39-7 Shelves (603430RD)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- Global Equipment General Purpose Metal Shelving