Shop All General Purpose Metal Shelving
Global Equipment
Nexel 4 Tier Shelving Add-On Unit, Solid Galvanized Steel, 72"Wx24"Dx54"H
Mfr # 189994
Zoro # G302558770
product price: $616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 189994
- Zoro # G302558770
- Country of Origin China
- Category General Purpose Metal Shelving
Description
SOLID GALVANIZED ADD-ON UNITS ALLOW FOR DISPLAY AND STORAGE OF SMALL EQUIPMENT AND INSTRUMENTS. STEEL SHELVES FEATURE A DUAL LAYER CONSTRUCTION THAT PROVIDES STRENGTH AND RIGIDITY AND IS TEMPERATURE AND MOISTURE RESISTANT. ADD-ON UNIT INCLUDES 2 POSTS WITH LEVELING FEET, 8 JOINING CLAMPS, 4 SOLID GALVANIZED SHELVES AND PLASTIC SNAP ON SLEEVES TO SECURE SHELVES TO POSTS. FEATURES:
- 18 GAUGE RAISED LIP SURROUNDING THE EDGE OF EACH SHELF TO PREVENT SPILLS FROM OVERFLOWING OPEN STYLING TO ALLOW SHELVES TO BE REACHED FROM ALL SIDES INCLUDES 2 POSTS, 8 JOINING CLAMPS, 4 SHELVES AND SNAP ON SLEEVES SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Container, 3 gal. (EZ-E037)
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- PIG PIG Latching Drum Lid, Red (DRM659-RD)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- Global Equipment General Purpose Metal Shelving