Shop All Wire Baskets
Global Equipment
Modular Wire Stacking Bin Basket Rack, 48"W x 20"D x 45"H, 5 Wire Bins
Mfr # 339028
Zoro # G802589120
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 339028
- Zoro # G802589120
- Country of Origin Unknown
- Category Wire Baskets
Details
Item | Modular Wire Stacking Bin Basket |
Description
MODULAR WIRE STACKING BIN BASKET RACK, 48"W X 20"D X 45"H, 5 WIRE BINS THESE INTERLOCKING WIRE STORAGE BIN RACKS ORGANIZE AND STORE MATERIAL IN WAREHOUSE, PRODUCTION, ASSEMBLY AREAS AND STORE DISPLAY. POSITION WIRE BINS SIDE BY SIDE OR BACK TO BACK. OPEN MESH BIN RACK PERMITS QUICK INVENTORY CONTROL. BIN SHELVES MADE OF INDUSTRIAL GRADE RUST AND CORROSION-RESISTANT WELDED .283 DIAMETER WIRE FRAME, WITH .105 DIAMETER CROSS WIRE CONSTRUCTION FOR ULTIMATE STRENGTH AND RIGIDITY. STORAGE BINS HAVE A MAINTENANCE FREE TRIPLE-PLATED CHROME FINISH. MEASURES 48"W X 20ÖD X 45"H. INCLUDES 5 WIRE BINS (5) 48"W X 20"D X 9ÖH. OPTIONAL DIVIDERS CREATE A VARIETY OF COMPARTMENT SIZES. OPTIONAL DOLLY BASE TURNS YOUR STORAGE RACK INTO A MOBILE UNIT. ASSEMBLES EASILY. BIN SIZE REFERENCE BINSW"D"H"A36149B36209C362012D48149E48209F482012
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 2'x6' Chrome Portable Grid Panel, Pack Of 3 (C2X6)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-5S95)
- ZORO SELECT Double Rod Pegboard Hook, 2 In, PK5 (5TPK9)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 24 Deep (AMG WT-2460)
- GLOBAL EQUIPMENT Nexel Wire Shelf Basket 36"W x 18"D (WB1836C)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- KIDCO Fun Time Bath Storage Basket Green (S3722)
- DWELLINGDESIGNS BSK11-CH 24 x 12 x 4 in. Shallow BasketChrome (DW1104875)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- Global Equipment Wire Baskets