Global Equipment

Mobile Storage Charging Cart for 75 iPads Tablets, Putty, Assembled


product price: $1,830.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

IPAD® MOBILE TABLET STORAGE & CHARGING CART BY GECTM - ASSEMBLED IPAD® CART STORES, TRANSPORTS AND CHARGES UP TO 75 IPADS® AND ANDROID TABLETS FEATURES:
    KEEP UP TO 75 IPADS®, TABLETS, SMARTPHONES OR E-READERS CHARGED AND SECURE IN THIS COMPACT AND VERSATILE CHARGING CART EACH SLOT MEASURES 1-5/8"W X 12"D X 10-3/8"H AND EACH DIVIDER IS 7"D X 5-3/4"H MADE WITH ALL STEEL CONSTRUCTION. POWDER COATED FINISH A WIDE, NON-SKID TOP SURFACE FOR SUPPLIES AND EQUIPMENT DOORS AND PANELS ARE PERFORATED TO ALLOW VENTILATION THAT HELPS PREVENT OVERHEATING DOORS ARE CHANNEL REINFORCED FOR EXTRA STRENGTH AND FEATURE 3-POINT LOCKING FOR SECURITY REAR DOORS GIVE EASY ACCESS TO ELECTRICAL VERTICAL 6-OUTLET 3-WAY CYCLING TIMER KIT WITH 15-FT. CORD ALLOWS FOR 15A OF CHARGING FOR UP TO 25 DEVICES AT A TIME. THE CYCLE TIMER SWITCHES AUTOMATICALLY WITH 15 MINUTES (DEFAULT SETTING) PER CYCLE TO PREVENT CIRCUIT OVERLOAD SIX HORIZONTAL 15-OUTLET POWER STRIPS WITH 6-FT. CORD INCLUDED ROLLS EASILY ON 5" RUBBER CASTERS (2 SWIVEL WITH BRAKES, 2 RIGID) RUBBER CORNER BUMPERS PROTECT WALLS AND DOORWAYS FROM SCRATCHES OVERALL DIMENSIONS: 43-1/2"W X 21"D X 40"H SHIPS FULLY ASSEMBLED ALLOW ADDITIONAL SPACE REQUIRED FOR THE POWER ADAPTERS, POWER CORDS AND PROTRUDING POWER PLUGS FROM THE DEVICES.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.