Global Equipment

Mobile Storage Charging Cart for 36 iPads Tablets, Putty, Assembled


product price: $1,235.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

IPAD® MOBILE TABLET STORAGE & CHARGING CART BY GECTM - ASSEMBLED IPAD® CART STORES, TRANSPORTS AND CHARGES UP TO 36 IPADS® AND TABLETS FEATURES:
    KEEP UP TO 36 IPADS®, TABLETS, SMARTPHONES OR E-READERS CHARGED AND SECURE IN THIS COMPACT AND VERSATILE CHARGING CART EACH SLOT MEASURES 1-5/8"W X 12"D X 10-3/8"H AND EACH DIVIDER IS 7"D X 5-3/4"H MADE WITH ALL STEEL CONSTRUCTION. PUTTY POWDER COATED STEEL FINISH A WIDE, NON-SKID TOP SURFACE FOR SUPPLIES AND EQUIPMENT DOORS AND PANELS ARE PERFORATED TO ALLOW VENTILATION THAT HELPS PREVENT OVERHEATING DOORS ARE CHANNEL REINFORCED FOR EXTRA STRENGTH AND FEATURE 3-POINT LOCKING FOR SECURITY REAR DOORS GIVE EASY ACCESS TO ELECTRICAL. TWO 18-OUTLET 120V/15A POWER STRIPS WITH 15-FT. CORD INCLUDED RUBBER CORNER BUMPERS PROTECT WALLS AND DOORWAYS FROM SCRATCHES ROLLS EASILY ON 4" RUBBER CASTERS (2 SWIVEL WITH BRAKES, 2 RIGID) SHIPPED FULLY ASSEMBLED ALLOW ADDITIONAL SPACE REQUIRED FOR THE POWER ADAPTERS, POWER CORDS AND PROTRUDING POWER PLUGS FROM THE DEVICES.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.