Global Equipment

Mobile Security LCD Computer Cabinet Enclosure, Dark Gray, Assembled


product price: $754.99
/ea
Sold in multiples of 10 for $7,549.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THIS STEEL COMPUTER CABINET ENCLOSURE IS DESIGNED TO HOLD LCD FLAT PANEL MONITORS UP TO 24" DIAGONAL AND PHYSICALLY HELPS PROTECT YOUR COMPUTER EQUIPMENT AND DATA FROM SURROUNDING HAZARDS, VANDALISM, AND INSIDER HACKS. PERFECT FOR BUSINESSES THAT WISH TO CONFORM TO PAYMENT CARD INDUSTRY (PCI) COMPLIANCE WITH PHYSICAL PROTECTION. ALSO PERFECT FOR USE AT CONSTRUCTION, MANUFACTURING FACILITIES OR PUBLIC USE. THE LOCKING MONITOR COMPARTMENT INCLUDES A BREAK-RESISTANT WINDOW FRAMED IN HEAVY-DUTY 20 GAUGE STEEL. WINDOW PANEL IS REMOVABLE WHICH GIVES EASY ACCESS TO TOUCH SCREEN MONITORS. THE COMPUTER CABINET UNIT COMES WITH A CONVENIENT SLOPED WRITING SURFACE AND 2 ORGANIZING COMPARTMENTS FOR 8-1/2" X 11" PAPERS. KEYBOARD/OPTIONAL MOUSE TRAY AND HEIGHT ADJUSTABLE PRINTER SHELF EXTEND FULLY ON STEEL BALL BEARING SLIDES. LOWER COMPARTMENT HAS FRONT AND REAR DOORS. CABLE MANAGEMENT OPENINGS THROUGHOUT. REAR PANELS ARE LOUVERED TO REGULATE HEAT. MOVES ON 4 INDUSTRIAL SWIVEL CASTERS (2 WITH BRAKES). DARK GRAY POWDER COATED FINISH. OPTIONAL FAN WITH 5'L POWER CORD REDUCES HEAT BUILD UP. ORDER ONE FAN FOR EACH UPPER, LOWER AND SIDE CAR CABINET. OPTIONAL SIDE SHELVES, SIDE CAR CABINET, FAN AND SLIDING MOUSE TRAY SOLD SEPARATELY. SHIPS FULLY ASSEMBLED. DIMENSIONS:
    UPPER COMPARTMENT INTERIOR 24"W X 9"D X 19-1/4"H LOWER COMPARTMENT INTERIOR 20-3/4"W X 21"D X 23-1/4"H LOCKING SLIDE-OUT KEYBOARD DRAWER 19-1/2"W X 17-3/4"D X 2-1/4"H OVERALL UNIT 24-1/2"W X 22-1/2"D X 62-3/4"H PIGEON HOLE COMPARTMENTS 11"W X 9"D WORK SURFACE 24-1/2"W X 13"D MONITOR WINDOW OPENING 18-1/2"W X 15"H OPTIONAL ACCESSORIES (SOLD SEPARATELY):
      SIDE SHELF KIT (SET OF 2): ITEM# 237368DG AC FAN KIT: ITEM# 249189, ORDER ONE FOR EACH CABINET SLIDING MOUSE TRAY: ITEM# 273113 CPU SIDE CABINET: ITEM# 253700GY PLEASE NOTE: CANNOT INSTALL BOTH SIDE S

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.