Global Equipment

Mobile Security LCD Computer Cabinet Enclosure Complete Bundle, Dark Gray


product price: $962.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THIS COMPUTER CABINET IS DESIGNED TO HOLD LCD FLAT SCREEN MONITORS UP TO 24" DIAGONAL AND IS PERFECT FOR WORK ENVIRONMENTS WHICH REQUIRE PROTECTION FROM SURROUNDING HAZARDS OR POTENTIAL VANDALISM. PERFECT FOR USE AT CONSTRUCTION, MANUFACTURING FACILITIES OR PUBLIC USE. ALL OPENINGS LOCK WITH THE SAME KEY FOR DEPENDABLE SECURITY. THE LOCKING MONITOR COMPARTMENT INCLUDES A BREAK-RESISTANT WINDOW FRAMED IN HEAVY-DUTY 20 GAUGE STEEL. WINDOW PANEL IS REMOVABLE WHICH GIVES EASY ACCESS TO TOUCH SCREEN MONITORS. THE COMPUTER CABINET UNIT COMES WITH A CONVENIENT SLOPED WRITING SURFACE AND 2 ORGANIZING COMPARTMENTS FOR 8-1/2" X 11" PAPERS. KEYBOARD/MOUSE TRAY AND HEIGHT ADJUSTABLE PRINTER SHELF EXTEND FULLY ON STEEL BALL BEARING SLIDES. LOWER COMPARTMENT HAS FRONT AND REAR DOORS. CABLE MANAGEMENT OPENINGS THROUGHOUT. REAR PANELS ARE LOUVERED TO REGULATE HEAT. MOVES EASILY ON 5" INDUSTRIAL SWIVEL CASTERS (2 WITH BRAKES). DARK GRAY POWDER COATED FINISH. FAN WITH 5'L POWER CORD REDUCES HEAT BUILD UP. SHIPS READY FOR QUICK, EASY INSTALLATION. BUNDLE UNIT INCLUDES:
    (1) LCD COUNTER TOP COMPUTER CABINET (1) LOWER LOCKING CABINET (2) SIDE SHELVES (2) FANS FOR VENTILATION (1) SLIDING MOUSE TRAY (1) 6-OUTLET SURGE PROTECTOR DIMENSIONS:
      UPPER COMPARTMENT INTERIOR 24"W X 9"D X 19-1/4"H LOWER COMPARTMENT INTERIOR 20-3/4"W X 21"D X 23-1/4"H LOCKING SLIDE-OUT KEYBOARD DRAWER 19-1/2"W X 17-3/4"D X 2-1/4"H OVERALL UNIT 48-1/2"W X 22-1/2"D X 62-3/4"H PIGEON HOLE COMPARTMENTS 11"W X 9"D WORK SURFACE 24-1/2"W X 13"D MONITOR WINDOW OPENING 18-1/2"W X 15"H

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.