Shop All Workbenches
Global Equipment
Mobile Production Workbench w/ Shop Top Square Edge, 72"W x 30"D, Tan
Mfr # 253999TN
Zoro # G002535309
product price: $988.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253999TN
- Zoro # G002535309
- Country of Origin United States
- Category Workbenches
Description
THE WORKBENCH IS EASY TO TRANSPORT WHEREVER YOU NEED IT. IT IS BUILT TO LAST USING RUGGED 2" SQUARE X 14 GA TUBULAR STEEL LEGS THAT ARE 36" IN OVERALL HEIGHT. IT HAS A 1-1/2" THICK SHOP TOP WITH STANDARD SQUARE EDGE. THE WORKBENCH INCLUDES 15"D LOWER SHELF WITH BACKSTOP FOR ADDED STORAGE SPACE. THIS WORKBENCH MOVES EASILY ON 5" PHENOLIC SWIVEL CASTERS WITH BRAKES. IT ENSURES QUICK AND EASY ASSEMBLY. THE WORKBENCH HAS A POWDER COAT FINISH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Red (QED602RD)
- PIPELINE PACKAGING Plastic Drum, OH Nestable, 30 gal., Black (03-14-049-00043)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED602GY)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- Global Equipment Workbenches