Shop All Workbenches
Global Equipment
Mobile Production Workbench w/ Laminate Square Edge Top, 60"W x 30"D, Blue
Mfr # 253972BL
Zoro # G402534520
product price: $949.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253972BL
- Zoro # G402534520
- Country of Origin China
- Category Workbenches
Description
THE WORKBENCH IS EASY TO TRANSPORT WHEREVER YOU NEED IT. IT IS BUILT TO LAST USING RUGGED 2" SQUARE X 14 GA TUBULAR STEEL LEGS THAT ARE 36" IN OVERALL HEIGHT. IT HAS A 1-5/8" THICK HIGH PRESSURE LAMINATE TOP WITH STANDARD SQUARE EDGE. THE WORKBENCH INCLUDES 15"D LOWER SHELF WITH BACKSTOP FOR ADDED STORAGE SPACE. THIS WORKBENCH MOVES EASILY ON 5" PHENOLIC SWIVEL CASTERS WITH BRAKES. IT ENSURES QUICK AND EASY ASSEMBLY. THE WORKBENCH HAS A POWDER COAT FINISH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T824)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6SC6178-4CL)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2460)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 921108 - 6-1/8 "L x 4-7/8"W x 2-1/8"H, Green (9211085113)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- Global Equipment Workbenches