Shop All Workbenches
Global Equipment
Mobile Packing Workbench W/Power Apron, Maple Square Edge, 60"W x 30"D
Mfr # 607939AB
Zoro # G302535443
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,461.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607939AB
- Zoro # G302535443
- Country of Origin China
- Category Workbenches
Description
THIS MOBILE ELECTRIC PACKING WORKBENCH HAS A 1-3/4" THICK MAPLE TOP WITH A SQUARE EDGE SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GA STEEL TUBULAR LEGS. THE 36"H BENCH TOP WITHSTANDS 2000 LBS CAPACITY. THE MAPLE BUTCHER-BLOCK BENCH TOP IS KILN DRIED, ELECTRONICALLY GLUED, CURED AND SANDED SMOOTH. FINISHED WITH A PENETRATING MINERAL OIL PROTECTANT, IT'S BUILT TO LAST. THIS WORKBENCH WITH PRE-WIRED POWER APRON OFFERS AN EASY ACCESS TO ELECTRICAL POWER SOURCES CLOSE AT HAND FOR POWER TOOLS AND EQUIPMENT. THE POWER APRON HAS 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER AND 13"L POWER CORD. THE WORKBENCH HAS 4 PHENOLIC SWIVEL CASTERS WITH BRAKES. CUSTOMIZE YOUR PACKING WORKBENCH BY ADDING THE PACKING RISER, LOWER PACKING SHELF, OR THE STACKABLE DRAWERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 11 3/4 in W x 11 in H x 12 1/4 in D (001-95)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelf, 2000 lbs, 24" x 48" (SC24486PYFP)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- Global Equipment Workbenches