Shop All Workbenches
Global Equipment
Mobile Packing Workbench W/Power Apron, ESD Square Edge, 72"W x 30"D
Mfr # 607942AB
Zoro # G302535849
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,405.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607942AB
- Zoro # G302535849
- Country of Origin China
- Category Workbenches
Description
THIS MOBILE ELECTRIC PACKING WORKBENCH HAS A 1-1/4" THICK ESD TOP WITH A SQUARE EDGE SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GAUGE STEEL TUBULAR LEGS. THE 36"H BENCH TOP WITHSTANDS 2000 LBS CAPACITY. THE ESD TOP PREVENTS DAMAGE TO SENSITIVE ELECTRONIC CIRCUITRY DURING ASSEMBLY. ITS WHITE PLASTIC SURFACE DISSIPATES 5000V OF STATIC ELECTRICITY IN 0.01 SEC. THE WORKBENCH IS EASY TO CLEAN, AND IT COMPLIES WITH MIL-B817058 AND 101B, 101C METHOD 4046. THIS WORKBENCH WITH PRE-WIRED POWER APRON OFFERS AN EASY ACCESS ELECTRICAL POWER SOURCES CLOSE AT HAND FOR POWER TOOLS AND EQUIPMENT. THE POWER APRON HAS 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER AND 13"L POWER CORD. THE WORKBENCH HAS 4 PHENOLIC SWIVEL CASTERS WITH BRAKES. CUSTOMIZE YOUR PACKING WORKBENCH BY ADDING THE PACKING RISER, LOWER PACKING SHELF, OR THE STACKABLE DRAWERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HV-A-HG)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- Global Equipment Workbenches