Shop All Workbenches
Global Equipment
Mobile Packing Workbench W/Power Apron, ESD Safety Edge, 60"W x 30"D
Mfr # 607947AB
Zoro # G402535169
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,407.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607947AB
- Zoro # G402535169
- Country of Origin United States
- Category Workbenches
Description
THIS MOBILE ELECTRIC PACKING WORKBENCH HAS A 1-1/4" THICK ESD TOP WITH A RADIUS SAFETY EDGE SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GAUGE STEEL TUBULAR LEGS. THE 36"H BENCH TOP WITHSTANDS 2000 LBS CAPACITY. THE ESD TOP PREVENTS DAMAGE TO SENSITIVE ELECTRONIC CIRCUITRY DURING ASSEMBLY. WHITE PLASTIC SURFACE DISSIPATES 5000 VOLTS OF STATIC ELECTRICITY IN 0.01 SECONDS. THE WORKBENCH IS EASY TO CLEAN, AND IT COMPLIES WITH MIL-B817058 AND 101B, 101C METHOD 4046. BENCH WITH PRE-WIRED POWER APRON OFFER AN EASY ACCESS ELECTRICAL POWER SOURCE CLOSE AT HAND FOR POWER TOOLS AND EQUIPMENT. THE POWER APRON HAS 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER AND 13"L POWER CORD. THE WORKBENCH HAS 4 PHENOLIC SWIVEL CASTERS WITH BRAKES. CUSTOMIZE YOUR PACKING WORKBENCH BY ADDING THE PACKING RISER, LOWER PACKING SHELF, OR THE STACKABLE DRAWERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Green (269680GN)
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, 7 1/4 in L, Chrome (QMB520C)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB214YL)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- Global Equipment Workbenches