Shop All Workbenches
Global Equipment
Mobile Packing Workbench W/Lower Shelf Power, ESD Safety Edge, 72"W x 30"D
Mfr # 244214AB
Zoro # G302535603
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,586.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 244214AB
- Zoro # G302535603
- Country of Origin China
- Category Workbenches
Description
THIS MOBILE ELECTRIC PACKING WORKBENCH ALSO INCLUDES A POWER APRON, LOWER SHELF KIT AND CASTER KIT. THIS WORKBENCH FEATURES A 1-3/4" THICK ESD SAFETY EDGE TOP SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GAUGE STEEL TUBULAR LEGS. THIS 36"H BENCH IS TESTED TO 2000 LBS CAPACITY, ENSURING THE WEIGHT IS EVENLY DISTRIBUTED. THIS WORKBENCH HAS A POWDER COAT FINISH, AND IT IS QUICK AND EASY TO ASSEMBLE. THE PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD. THE LOWER SHELF KIT MEASURES 25"D WITH 4 CARTON DIVIDERS AND A HAS 5"H STORAGE SHELF. THE CASTER KIT INCLUDES 5" PHENOLIC SWIVEL CASTERS WITH BRAKES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket White (9910081230)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY3)
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- Global Equipment Workbenches