Shop All Mobile Workbenches & Workstations
Global Equipment
Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx37"H, Blue
Mfr # 298447BL-Kit
Zoro # G702608686
Sold in multiples of 14 for $27,103.86
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$27,103.86
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 298447BL-Kit
- Zoro # G702608686
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
GLOBALTM MOBILE MODULAR DRAWER CABINET, 5 DRAWERS, W/DRAWER MATS, W/LOCK, 30"W X 27"D X 29-1/2"H BLUE ALL-WELDED STEEL MODULAR CABINET HAS AN ATTRACTIVE REFINED APPEARANCE WITH HEAVY-DUTY CONSTRUCTION. DRAWERS HOLD UP TO 200 LBS. AND LOCK WITH DIFFERENTLY-KEYED CENTRAL CYLINDER LOCK (KEYS INCLUDED). BUILT-IN DRAWER LOCKING SYSTEM PREVENTS ACCIDENTAL TIPPING. DRAWERS OPEN EASILY ON SIDE MOUNTED TRACKS. ROLLER GLIDES ALLOW FULL-ACCESS DRAWER EXTENSION. FULL WIDTH HANDLES FOR BETTER GRIP AND A FLUSH, CATCH-FREE FRONT. LABEL WITH PLASTIC COVER ON EACH DRAWER HANDLE ALLOWS EASY LABELING OF DRAWER CONTENTS. DRAWERS ACCEPT OPTIONAL DIVIDER AND PARTITION KITS ( SOLD SEPARATELY ) TO CREATE MULTIPLE COMPARTMENTS FOR ORGANIZED STORAGE. INCLUDES 1 DRAWER MAT KIT. HEAVY DUTY TUBULAR STEEL SIDE HANDLE FOR EASY STEERING. MOVES EASILY ON 5"X 2" POLYURETHANE ROLLER BEARING CASTERS (2 SWIVEL, 2 RIGID). OVERALL CABINET HEIGHT WITH CASTERS IS 36-7/10". INCLUDES FOUR 5"H DRAWERS (INSIDE DIMENSIONS 25-1/2"W X 21"D X 3-3/4"H) AND ONE 6"H DRAWER (INSIDE DIMENSIONS 25-1/2"W X 21"D X 4-3/4"H). BLUE COLOR FINISH. CABINET MEASURES 30"W X 27"D X 29-1/2"H. MEET YOUR OWN STORAGE NEEDS WITH THESE OPTIONAL ACCESSORIES. MODEL 493321 - DIVIDER KIT MODEL 493322 - REINFORCED FORKLIFTABLE BASE MODEL 493323 - HIGH ADJUSTING SWIVEL GLIDES MODEL 493325 -
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Fibrestat ESD Lid 920110 for Nesting Box 920100 - 11-3/4"L x 8-3/4"W (9201105167)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- Global Equipment Mobile Workbenches & Workstations