Shop All Mobile Workbenches & Workstations
Global Equipment
Mobile Modular Drawer Cabinet, 3 Drawers, w/Lock, 30"Wx27"Dx37"H, Blue
Mfr # 298446BL-Kit
Zoro # G602608106
Sold in multiples of 10 for $18,679.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,679.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 298446BL-Kit
- Zoro # G602608106
- UPC # 707022336635
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
GLOBALTM MOBILE MODULAR DRAWER CABINET, 3 DRAWERS W/DRAWER MATS, W/LOCK, 30"W X 27"D X 36-7/10"H, BLUE ALL-WELDED STEEL MODULAR CABINET HAS AN ATTRACTIVE REFINED APPEARANCE WITH HEAVY-DUTY CONSTRUCTION. DRAWERS HOLD UP TO 200 LBS. AND LOCK WITH DIFFERENTLY-KEYED CENTRAL CYLINDER LOCK (KEYS INCLUDED). BUILT-IN DRAWER LOCKING SYSTEM PREVENTS ACCIDENTAL TIPPING. DRAWERS OPEN EASILY ON SIDE MOUNTED TRACKS. ROLLER GLIDES ALLOW FULL-ACCESS DRAWER EXTENSION. FULL WIDTH HANDLES FOR BETTER GRIP AND A FLUSH, CATCH-FREE FRONT. LABEL WITH PLASTIC COVER ON EACH DRAWER HANDLE ALLOWS EASY LABELING OF DRAWER CONTENTS. DRAWERS ACCEPT OPTIONAL DIVIDER AND PARTITION KITS ( SOLD SEPARATELY ) TO CREATE MULTIPLE COMPARTMENTS FOR ORGANIZED STORAGE. INCLUDES 1 DRAWER MAT KIT. HEAVY DUTY TUBULAR STEEL SIDE HANDLE FOR EASY STEERING. MOVES EASILY ON 5"X 2" POLYURETHANE ROLLER BEARING CASTERS (2 SWIVEL, 2 RIGID). OVERALL CABINET HEIGHT WITH CASTERS IS 36-7/10". INCLUDES ONE 6"H DRAWER (INSIDE DIMENSIONS 25-1/2"W X 21"D X 4-3/4"H) AND TWO 10"H DRAWERS (INSIDE DIMENSIONS 25-1/2"W X 21"D X 8-3/4"H). BLUE COLOR FINISH. CABINET MEASURES 30"W X 27"D X 29-1/2"H. MEET YOUR OWN STORAGE NEEDS WITH THESE OPTIONAL ACCESSORIES. MODEL 493343 - DIVIDER KIT FOR 6"H DRAWER MODEL 493344 - DIVIDER KIT FOR 10"H DRAWER MODEL 493322 - REINFORCED FORKLIFTABLE BASE MODEL 493323 -
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun (652095)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (30234GREEN)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 74 in H (TFSTATOGR)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- Global Equipment Mobile Workbenches & Workstations