Shop All Platform Lifts
Global Equipment
Mobile Lift Tilt Scissor Lift Table 600 Lb. Cap. 36 x 24 Platform
Mfr # HET28
Zoro # G502579582
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,807.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # HET28
- Zoro # G502579582
- UPC # 707022079525
- Country of Origin China
- Category Platform Lifts
Description
MOBILE LIFT AND TILT SCISSOR LIFT TABLE TILTS TO 45 DEGREES FOR EASY ACCESS ALLOWS OPERATOR TO FEED AND UNLOAD PARTS FROM TOTE BOXES OR CONTAINERS QUICKLY AND EASILY. REDUCES RISK OF INJURY ASSOCIATED WITH LIFTING, BENDING AND REACHING. AS THE STRONG STEEL PLATFORM IS RAISED, IT AUTOMATICALLY TILTS TO 45 DEGREES AT FULL ELEVATION, PROVIDING OPTIMUM POSITIONING OF THE LOAD. RELIABLE FOOT ACTIVATED HYDRAULIC PUMP PROVIDES SMOOTH LIFT AND TILT. FRONT HAS 7-3/4" RETAINING LIP WHICH SECURES LOAD DURING TILT. HAND OPERATED RELEASE VALVE LOWERS LOAD SMOOTHLY. SLIP-RESISTANT HANDLE GRIP AND PEDAL SURFACES. ROLLS EASILY ON 2 SWIVEL (WITH BRAKES), 2 RIGID 5" POLYURETHANE CASTERS. SCRATCH-RESISTANT POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT Tennant T3/T3+/T3e - or 1218750 (1039655)
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- VESTIL Dc Power Steel Quick Lift, 23.5x37.5x80.3 (PEL-100S-D3)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- PAKE HANDLING TOOLS Hydraulic Lift Truck, 880 Lb. Cap., Raised Height 59'', Fixed Forks with Platform (PAKMS06)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- Global Equipment Lifting Trucks