Shop All Workbenches
Global Equipment
Mobile Lab Workbench w/ Laminate Square Edge Top, 72"W x 36"D, Tan
Mfr # 237374ATN
Zoro # G702535524
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,219.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 237374ATN
- Zoro # G702535524
- Country of Origin United States
- Category Workbenches
Description
THIS TOP QUALITY LAB WORKBENCH IS SUPPORTED BY HEAVY DUTY 2" SQUARE LEGS MADE OF 14 GA TUBULAR STEEL. 36H FIXED LEGS ARE IDEAL FOR SCHOOLS, FACTORIES AND MORE. 2000 LBS CAPACITY. THE WEIGHT SHOULD BE EVENLY DISTRIBUTED. PLASTIC LAMINATE TOP WITHSTANDS RUGGED DAILY USE AND FEATURES A SQUARE EDGE. INCLUDES 5 PHENOLIC SWIVEL CASTERS WITH BRAKES FOR MOBILITY TO YOUR BENCH AND LOCKING CAPABILITY. BASE HAS A TAN POWDER COAT FINISH. IT ENSURES QUICK AND EASY ASSEMBLY. CUSTOMIZE YOUR WORKBENCH WITH STACKABLE STEEL DRAWER WITH CYLINDER LOCK TO SECURE VALUABLES, UPRIGHT KIT TO SUPPORT LIGHT KIT AND OVERHEAD CANTILEVER SHELVES & 8 OR 16 OUTLET POWER STRIP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins (3602-BLP-14-2S-5295)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- Global Equipment Workbenches