Shop All Computer Cabinets
Global Equipment
Mobile Fold-Out Computer Security Cabinet, Blue, Unassembled
Mfr # 695429BL
Zoro # G402536166
product price: $1,218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,218.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 695429BL
- Zoro # G402536166
- Country of Origin China
- Category Computer Cabinets
Description
MOBILE FOLD-OUT COMPUTER SECURITY CABINET, BLUE, UNASSEMBLED THIS MOBILE FOLD-OUT COMPUTER SECURITY CABINET FEATURES TWO FOLD-OUT STORAGE CUBBIES THAT ALSO DOUBLE AS A LOCKING SECURITY ENCLOSURE. EACH STORAGE CUBBY MEASURES 12"W X 11"D X 16 1/4"H AND HAS AN ADJUSTABLE SHELF. POWERFUL MAGNETIC STOPS HOLD THE CUBBIES IN PLACE, AND MAKES IT A BREEZE TO CLOSE. WHEN OPENED, YOUR MONITOR AND A 24 1/2"W X 11 1/8"D WORK SURFACE IS REVEALED WITH AMPLE SPACE FOR A KEYBOARD (UP TO 2 1/2" MAX HEIGHT) AND WRITING SURFACE. THE MONITOR INTERIOR DIMENSIONS ARE 24 3/8"W X 10 1/4"D X 19 1/2"H AND CAN FIT MONITORS UP TO 24". ALSO FEATURED ARE BOTH LEFT AND RIGHT RETRACTABLE 10"W X 7 3/4"D MOUSE TRAYS PROVIDING EVEN MORE WORK SPACE. THE MIDDLE LOCKING CABINET CAN BE USED FOR STORAGE OR FOR YOUR DESKTOP PC. THE MIDDLE CABINET INTERIOR MEASURES 24 3/8"W X 9"H X 21"D, LARGE ENOUGH FOR ALMOST ANY DESKTOP COMPUTER. IT COMES WITH FRONT AND REAR LOCKING DOORS FOR ULTIMATE CONVENIENCE. MIDDLE CABINET DOOR OPENINGS MEASURE 22"W X 8 1/2"H. THE BOTTOM CABINET ALSO INCORPORATES A FRONT A REAR LOCKING DOOR AS WELL AS A HEIGHT-ADJUSTABLE SHELF FOR PERIPHERALS OR OTHER ITEMS. MOVES ON 4 INDUSTRIAL SWIVEL CASTERS (2 WITH BRAKES). OPTIONAL ACCESSORIES INCLUDE UP TO 4 COOLING FANS (1 FOR THE TOP, 1 FOR THE MIDDLE CABINET, AND 2 FOR THE BOTTOM CABINET), A DUAL-SIDED POWER OUTLET, A CPU SIDE CABINET, SIDE POCKET OR A SET OF TWO FOLDING SHELVES. ALL LOCKS ARE KEYED ALIKE FOR CONVENIENCE. EASY ASSEMBLY. ALSO AVAILABLE IN FULLY-ASSEMBLED UNIT (MODEL# 695429BLA) DIMENSIONS:
- EACH STORAGE CUBBY INTERIOR: 12"W X 11"D X 16-1/4"H MONITOR INTERIOR: 24-3/8"W X 10-1/4"D X 19-1/2"H MOUSE TRAY: 10"W X 7-3/4"D MIDDLE CABINET INTERIOR: 24-3/8"W X 9"H X 21"D LOWER COMPARTMENT INTERIOR: 20-3/4"W X 21"D X 23-1/4"H OVERALL UNIT: 24-1/2"W X 22-1/2"D X 61-1/2"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Blue, Unassembled (239115BL)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet, Complete Bundle, Black (239115CBK)
- GLOBAL EQUIPMENT LCD Counter Top Security Computer Cabinet, Dark Gray (239114DG)
- DATUM FILING SYSTEMS Datum Wall-Mount LapTop Locker„¢ Security Cabinet, Black, Series LTL-1 (LTL-1-T25)
- Global Equipment Computer Cabinets