Global Equipment

Mobile Fold-Out Computer Security Cabinet, Black, Unassembled


product price: $1,233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MOBILE FOLD-OUT COMPUTER SECURITY CABINET, BLACK, UNASSEMBLED THIS MOBILE FOLD-OUT COMPUTER SECURITY CABINET FEATURES TWO FOLD-OUT STORAGE CUBBIES THAT ALSO DOUBLE AS A LOCKING SECURITY ENCLOSURE. EACH STORAGE CUBBY MEASURES 12"W X 11"D X 16 1/4"H AND HAS AN ADJUSTABLE SHELF. POWERFUL MAGNETIC STOPS HOLD THE CUBBIES IN PLACE, AND MAKES IT A BREEZE TO CLOSE. WHEN OPENED, YOUR MONITOR AND A 24 1/2"W X 11 1/8"D WORK SURFACE IS REVEALED WITH AMPLE SPACE FOR A KEYBOARD (UP TO 2 1/2" MAX HEIGHT) AND WRITING SURFACE. THE MONITOR INTERIOR DIMENSIONS ARE 24 3/8"W X 10 1/4"D X 19 1/2"H AND CAN FIT MONITORS UP TO 24". ALSO FEATURED ARE BOTH LEFT AND RIGHT RETRACTABLE 10"W X 7 3/4"D MOUSE TRAYS PROVIDING EVEN MORE WORK SPACE. THE MIDDLE LOCKING CABINET CAN BE USED FOR STORAGE OR FOR YOUR DESKTOP PC. THE MIDDLE CABINET INTERIOR MEASURES 24 3/8"W X 9"H X 21"D, LARGE ENOUGH FOR ALMOST ANY DESKTOP COMPUTER. IT COMES WITH FRONT AND REAR LOCKING DOORS FOR ULTIMATE CONVENIENCE. MIDDLE CABINET DOOR OPENINGS MEASURE 22"W X 8 1/2"H. THE BOTTOM CABINET ALSO INCORPORATES A FRONT A REAR LOCKING DOOR AS WELL AS A HEIGHT-ADJUSTABLE SHELF FOR PERIPHERALS OR OTHER ITEMS. MOVES ON 4 INDUSTRIAL SWIVEL CASTERS (2 WITH BRAKES). OPTIONAL ACCESSORIES INCLUDE UP TO 4 COOLING FANS (1 FOR THE TOP, 1 FOR THE MIDDLE CABINET, AND 2 FOR THE BOTTOM CABINET), A DUAL-SIDED POWER OUTLET, A CPU SIDE CABINET, SIDE POCKET OR A SET OF TWO FOLDING SHELVES. ALL LOCKS ARE KEYED ALIKE FOR CONVENIENCE. EASY ASSEMBLY. ALSO AVAILABLE IN FULLY-ASSEMBLED UNIT (MODEL# 695429BKA). DIMENSIONS:
    EACH STORAGE CUBBY INTERIOR: 12"W X 11"D X 16-1/4"H MONITOR INTERIOR: 24-3/8"W X 10-1/4"D X 19-1/2"H MOUSE TRAY: 10"W X 7-3/4"D MIDDLE CABINET INTERIOR: 24-3/8"W X 9"H X 21"D LOWER COMPARTMENT INTERIOR: 20-3/4"W X 21"D X 23-1/4"H OVERALL UNIT: 24-1/2"W X 22-1/2"D X 61-1/2"H

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.