Shop All Bin Rail Systems
Global Equipment
Mobile Double-Sided Rack without Bins 36" x 54"
Mfr # 184833
Zoro # G702572574
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mobility Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 184833
- Zoro # G702572574
- Country of Origin Unknown
- Category Bin Rail Systems
Details
Item | Mobile Double-Sided Rack without Bin |
Mobility | Mobile |
Description
SUPER CAPACITY BIN RACKS CREATE YOUR OWN STORAGE UNIT. RACK ONLY WITHOUT BINS. HEAVY-DUTY 16-GAUGE STEEL LOUVERED BIN RACK PROVIDES EASY REMOVABLE OR POLYPROPYLENE BINS. DOUBLE SIDED CARTS WITH HANDLE ALLOWS YOU TO MOVE PARTS AND HARDWARE TO DIFFERENT WORK SITES ON 3" RUBBER WHEEL CASTERS. 500-LB.CAPACITY, GRAY ENAMEL FINISH. ASSEMBLY IS FAST AND EASY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 11/16 in H x 6-1/8 in W (5129-1)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- AKRO-MILS Steel Bin Rail Floor Rack, 20 in W x 36 in D x 54 in H, Gray (30016)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- Global Equipment Bin Racks