Global Equipment

Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled


product price: $717.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GECTM MOBILE LAPTOP & CHROMEBOOK STORAGE & CHARGING CART LAPTOP CART STORES, TRANSPORTS AND CHARGES UP TO 12 WIDESCREEN LAPTOP OR CHROMEBOOKTM COMPUTERS AS WELL AS E-READERS, ANDROID TABLETS, IPADS® AND MORE. FEATURES:
    KEEP UP TO 12 LAPTOPS, CHROMEBOOKS OR TABLETS CHARGED AND SECURE IN THIS COMPACT AND VERSATILE CHARGING CART SEVEN SHELVES (23"W X 16"D) CAN HOLD AT LEAST TWO TYPICAL-SIZED LAPTOPS, CHROMEBOOKS OR TABLETS. 3" CLEARANCE BETWEEN SHELVES MADE WITH ALL STEEL CONSTRUCTION. POWDER COATED FINISH A WIDE, NON-SKID TOP SURFACE FOR SUPPLIES AND EQUIPMENT DOORS AND PANELS ARE PERFORATED TO ALLOW VENTILATION THAT HELPS PREVENT OVERHEATING DOORS ARE CHANNEL REINFORCED FOR EXTRA STRENGTH AND FEATURE 3-POINT LOCKING FOR SECURITY REAR DOOR GIVES EASY ACCESS TO ELECTRICAL. ONE 12-OUTLET 120V/15A ELECTRICAL ASSEMBLY WITH A 15-FOOT POWER CORD INCLUDED ROLLS EASILY ON 4" RUBBER CASTERS (2 SWIVEL WITH BRAKES, 2 RIGID) RUBBER CORNER BUMPERS PROTECT WALLS AND DOORWAYS FROM SCRATCHES EASY ASSEMBLY. ALSO AVAILABLE IN FULLY-ASSEMBLED UNIT (MODEL# 985748PYA) ETL/CETL LISTED ALLOW ADDITIONAL SPACE REQUIRED FOR THE POWER ADAPTERS, POWER CORDS AND PROTRUDING POWER PLUGS FROM THE DEVICES.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.