Shop All Cabinet Workbenches
Global Equipment
Mobile Cabinet Workbench - Shop Square Edge, 60"W x 30"D, Tan
Mfr # 249209TN
Zoro # G302579560
product price: $1,072.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 249209TN
- Zoro # G302579560
- Country of Origin China
- Category Cabinet Workbenches
Description
THIS WORKBENCH IS MADE WITH HEAVY GAUGE STEEL TO PROVIDE SECURITY FOR ALL YOUR STORAGE NEEDS. IT HAS A 1-1/2" THICK SHOP TOP WITH STANDARD SQUARE EDGE. EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT USING 5" PHENOLIC CASTERS WITH BRAKES. THE BENCH IS BUILT TO LAST USING RUGGED 2" SQUARE, 14 GA TUBULAR STEEL LEGS THAT ARE 36" OVERALL HEIGHT. THE CABINETS INCLUDE CUT-RESISTANT PADLOCKABLE HASP FOR SECURITY(PADLOCK SOLD SEPARATELY). THE INTERIOR COMPARTMENT MEASURES 25-1/2"D X 22"H. THE WORKBENCH HAS A POWDER COAT FINISH, AND IT IS QUICK AND EASY TO ASSEMBLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, Black, 17 in L (30778BLACK)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- 80/20 Corner Bracket, 15, 40 Series, Alumnium (14081)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3072)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- Global Equipment Cabinet Workbenches