Shop All Workbenches
Global Equipment
Mobile Cabinet Workbench - Laminate Square Edge, 72"W x 30"D, Tan
Mfr # 249204TN
Zoro # G102579418
product price: $1,225.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,225.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 249204TN
- Zoro # G102579418
- Country of Origin China
- Category Workbenches
Description
THIS WORKBENCH IS MADE WITH HEAVY GAUGE STEEL TO PROVIDE SECURITY FOR ALL YOUR STORAGE NEEDS. IT HAS A 1-5/8" THICK, HIGH PRESSURE LAMINATE TOP WITH STANDARD SQUARE EDGE. EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT USING 5" PHENOLIC CASTERS WITH BRAKES. THE BENCH IS BUILT TO LAST USING RUGGED 2" SQUARE, 14 GA TUBULAR STEEL LEGS THAT ARE 36" IN OVERALL HEIGHT. THE CABINETS INCLUDE CUT-RESISTANT PADLOCKABLE HASP FOR SECURITY (PADLOCK SOLD SEPARATELY). THE INTERIOR COMPARTMENT MEASURES 25-1/2"D X 22"H. THE WORKBENCH HAS A POWDER COAT FINISH, AND IT IS QUICK AND EASY TO ASSEMBLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Black (30235BLACK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 6 in. L 160 lb (180 WH 6)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- Global Equipment Workbenches