Shop All Cabinet Workbenches
Global Equipment
Mobile Cabinet Workbench - ESD Square Edge, 60"W x 30"D, Blue
Mfr # 249207BL
Zoro # G302579591
product price: $1,141.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 249207BL
- Zoro # G302579591
- Country of Origin China
- Category Cabinet Workbenches
Description
THIS WORKBENCH IS MADE WITH HEAVY GAUGE STEEL TO PROVIDE SECURITY FOR ALL YOUR STORAGE NEEDS. IT HAS A 1-1/4" THICK, STATIC DISSIPATIVE ESD TOP WITH STANDARD SQUARE EDGE. EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT USING 5" PHENOLIC CASTERS WITH BRAKES. THE BENCH IS BUILT TO LAST USING RUGGED 2" SQUARE, 14 GA TUBULAR STEEL LEGS THAT ARE 36" IN OVERALL HEIGHT. THE CABINETS INCLUDE CUT-RESISTANT PADLOCKABLE HASP FOR SECURITY (PADLOCK SOLD SEPARATELY). THE INTERIOR COMPARTMENT MEASURES 25-1/2"D X 22"H. THE WORKBENCH HAS A POWDER COAT FINISH, AND IT IS QUICK AND EASY TO ASSEMBLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- REALLY USEFUL BOX Latch Lid Storage Tote, 4.23 Qt., 15.55" x 10.04" x 3.46", Solid Black, PK4, 4PK (4BK-PK4)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- GLOBAL INDUSTRIAL 96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray (319030)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- Global Equipment Cabinet Workbenches