Shop All Shop Desks
Global Equipment
Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2"W x 30"D, Blue
Mfr # 249692CBL
Zoro # G602591729
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$791.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 249692CBL
- Zoro # G602591729
- Country of Origin Unknown
- Category Shop Desks
Description
THIS MOBILE SHOP DESK IS PERFECT FOR WAREHOUSES AS WELL AS SHIPPING AND RECEIVING AREAS. THE RUGGED STEEL-CHANNEL-REINFORCED WORK SURFACE MEASURES 34-1/2"W X 30"D AND HAS A 2" SLOPE FROM BACK TO FRONT. THE SHOP DESK FEATURES A PIGEONHOLE RISER THAT MEASURES 12"D X 7-3/4"H AND HOLDS SUPPLIES AND/OR ANY SIZE COMPUTER MONITOR. THE DRAWER UNDER THE WORK SURFACE GLIDES EASILY ON STEEL BALL BEARING SLIDES. THE DRAWER INCLUDES A CYLINDER LOCK FOR SECURE STORAGE AND MEASURES 22-3/4"W X 15-3/4"D X 4-1/2"H. THE CABINET DESK HAS SINGLE LOCKING HANDLE AND PERMITS FULL-WIDTH ACCESS TO LOWER COMPARTMENT. THE CABINET INCLUDES AN ADJUSTABLE CENTER SHELF. CABINET RISER INCLUDES STEEL UPRIGHTS, A 9-1/2"H PEGBOARD PANEL AND AN OVERHEAD CABINET. THE STEEL UPRIGHTS AND ROLL-FORMED PEGBOARD PROVIDE ADDED STRENGTH AND RIGIDITY. THE PEGBOARD ACCEPTS PEG HOOKS (SOLD SEPARATELY) FOR HANGING TOOLS. OVERHEAD CABINET INCLUDES A CYLINDER LOCK WITH 2 KEYS FOR SECURITY. THE CABINET HAS A HEIGHT ADJUSTABLE SHELF FOR ORGANIZED STORAGE. ITS STEEL CABINET DOORS INCLUDE RECESSED HANDLES AND A 3-POINT LOCKING SYSTEM. THE CABINET RISER ACCEPTS AN OPTIONAL LIGHT KIT THAT FITS UNDER THE CABINET TO PROVIDE A CONVENIENT LIGHT SOURCE. A 3" SWIVEL WITH 2 LOCKING CASTERS IS PROVIDED FOR EASY MOBILITY. THE DESK HAS A DURABLE BLUE POWDER COAT FINISH, AND IT IS EASY TO ASSEMBLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24A-ME)
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321SD)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT612)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Putty/Oak (20436)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- VESTIL Mobile Tilting Work Table, 300 lb, 24 x 24 (WT-2424)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- Global Equipment Shop Desks