Shop All Wire Shelf Accessories
Global Equipment
MMF Slotted Rack Key Tags with Snap-Hook 5313231BC06 - Numbered 141-160, White
Mfr # 5313231BC06
Zoro # G802662519
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 5313231BC06
- Zoro # G802662519
- UPC # 78541162235
- Country of Origin United States
- Category Wire Shelf Accessories
Description
MMF INDUSTRIESTM SLOTTED RACK WHITE KEY TAGS 141-160 AVAILABLE IN PLAIN, NUMBERED, WHITE OR ASSORTED COLORS. MMF INDUSTRIES SLOTTED KEY TAGS ARE PERFECT KEEPING TRACK OF KEYS FOR OFFICES, RENTAL MANAGEMENT COMPANIES, STORAGE FACILITIES, AND FLEET TRUCKING COMPANIES. THE STURDY 1-1/4"H PLASTIC KEY TAGS ARE ATTACHED TO NICKEL-PLATED SNAP HOOKS. THE WRITE-ON SURFACE OF THESE KEY TAGS CAN BE PURCHASED WITH NUMBERS OR WITHOUT; THE NUMBERED KEY TAGS PROVIDE ADDITIONAL ORGANIZATION AND ARE PACKED 20 TAGS PER PACK IN INCREMENTS OF TWENTY FROM 1-20 TO 221-240. THE COLOR ASSORTMENT 20-PACK INCLUDES FIVE RED TAGS, FIVE YELLOW TAGS, FIVE GREEN TAGS, AND FIVE BLUE TAGS; THESE ARE SOLD IN BOTH A SEALED BAG AND A CLAMSHELL CONTAINER PACK. WHITE COLOR ONLY SOLD SEPARATELY. QUALITY KEY TAGS FROM MMF INDUSTRIES.
- 1-1/4" H PLASTIC KEY TAGS WITH WRITE-ON SURFACE AND NICKEL-PLATED SNAP HOOK AVAILABLE IN NUMBERED OR NON-NUMBERED KEY TAGS AVAILABLE IN ALL WHITE OR MULTI-COLORED ASSORTMENTS 20-PACK IN SEALED BAG OR CLAMSHELL RETAIL PACK DIMENSIONS: 1-1/4"H COLOR(S): 20-PACK WHITE ASSORTED: FIVE RED TAGS, FIVE YELLOW TAGS, FIVE GREEN TAGS, AND FIVE BLUE TAGS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Clear (30124SCLAR)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- 80/20 4 Hole Inside Gusset, For 25-2525 (25-4136)
- GLOBAL EQUIPMENT Polypropylene 2" Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter (B700379)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 2" Male NPT Pipe Thread (B700407)
- GLOBAL EQUIPMENT Gravity Carton Flow Roller Track Kit 48" (184200)
- GLOBAL EQUIPMENT Nexel CA4S4 (4) Swivel Stem Casters, 4" Rubber, Set of (4), 500 lb Capacity (184233*)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress C/W x 1" Part A Camlock Adapter (B700429)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity (797085)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- Global Equipment Wire Shelving