Shop All Tarps
Global Equipment
Medium Duty Tarp, White, High-Density Polyethylene
Mfr # 122PB2525
Zoro # G202591747
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material High-Density Polyethylene
- Tarp Strength Medium Duty
- Fabric Weight 6 oz/sq yd
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 122PB2525
- Zoro # G202591747
- UPC # 707022342087
- Country of Origin China
- Category Tarps
Details
Color | White |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Fabric Weight | 6 oz/sq yd |
Grommet Spacing | 18 in |
Description
GLOBALTM 25' X 25' MEDIUM DUTY 6 OZ. TARP, WHITE THIS WOVEN POLY TARP IS WATERPROOF, MILDEW PROOF, TEAR RESISTANT AND ACID RESISTANT. 6 OZ. PER SQUARE YARD, 14X14 WEAVE COUNT, GROMMETS APPROXIMATELY EVERY 18^, REINFORCED CORNER GROMMET. FINISHED SIZE APPROXIMATELY 2% SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED. NOT RATED FOR HURRICANE WIND SPEEDS OR LONG EXPOSURE TO EXTREME HEAT OR COLD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- PLANO Gun Case, Single, Black, 44" L, 17" W (PLA11842)
- BRIGGS & STRATTON Tank-Fuel (591947)
- IGLOO IMX Tan 24 qt Ice Chest (50536)
- GLOBAL EQUIPMENT Light Duty Tarp, Blue, High-Density Polyethylene (122PC100X)
- GLOBAL EQUIPMENT Heavy Duty Tarp, Brown, High-Density Polyethylene (122PA0810)
- GLOBAL EQUIPMENT Light Duty Tarp, Blue, High-Density Polyethylene (122PC0608)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-20X20)
- CORE TARPS 9 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-9x12)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-20X20)
- X1 TOOLS 20 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-1220)
- Global Equipment Tarps