Shop All Step Stools
Global Equipment
Medical Step Stool With Handrail, Non-Skid Rubber Footstool Platform
Mfr # 508
Zoro # G202572555
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 508
- Zoro # G202572555
- UPC # 707022329903
- Country of Origin Mexico
- Category Step Stools
Description
GEC MEDICAL STEP STOOL WITH HANDRAIL, NON-SKID RUBBER FOOTSTOOL PLATFORM THE CHROME STEEL CONSTRUCTION ON THIS MEDICAL STEP STOOL IS DURABLE AND ATTRACTIVE. THE NON-SKID, RIBBED RUBBER PLATFORM PROVIDES STABILITY, AS DO REINFORCED RUBBER TIPS ON THE LEGS. FEATURES:
- STURDY, 1" DIAMETER CHROME STEEL TUBING CONSTRUCTION NON-SKIP RIBBED RUBBER PLATFORM HANDRAIL PROVIDES ADDITIONAL SUPPORT AND SAFETY REINFORCED RUBBER TIPS STEP SURFACE: 14"W X 11"D STEP HEIGHT: 9-1/4"H HANDLE HEIGHT: 36-1/4"H OVERALL DIMENSIONS: 19-11/16"W X 12-5/8"D X 36-1/4"H WEIGHT CAPACITY: 350 LBS. LIMITED : 1 YEAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EET4-902-6)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH (330FH)
- DAYTON Round Sling, Endless, 10 ft., 13,200 lb. (2MJP3)
- GLOBAL EQUIPMENT Global Industrial„¢ Medical Step Stool With Non-Skid Rubber Footstool Platform (507)
- BIG JOHN 1 Step, Folding Plastic Step Stand, 700 lb. Load Capacity, Black/White (BJSTEP)
- XTEND + CLIMB Light Step Stool (SL4H LITE)
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- EGA Heavy Duty Step Stool, Perforated Step, 16"W x 14"D Platform, 10.5"H, 350 lbs. Capacity (PSS)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170)
- Global Equipment Step Stools