Shop All Step Stools
Global Equipment
Medical Heavy Duty Bariatric Step Stool With Handrail
Mfr # 436957
Zoro # G902537199
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 436957
- Zoro # G902537199
- UPC # 707022431453
- Country of Origin Taiwan, Province of China
- Category Step Stools
Description
THE GEC BARIATRIC STEP STOOL WITH HANDRAIL IS AN IDEAL ADDITION TO PATIENT EXAM ROOMS, SUPPLY CLOSETS AND MANY OTHER MEDICAL SETTINGS. CONSTRUCTED WITH STURDY AND DURABLE 1" DIAMETER CHROME STEEL TUBING. THE STOOL SUPPORTS LARGER WEIGHTS UP TO 500 LBS WITH THE REINFORCED "X" BRACE PROVIDING ADDED STABILITY. THE 35" HANDRAIL ALLOWS THE USER TO HAVE ADDED SAFETY AND STABILITY WHEN USING THE STOOL TO ACCESS HIGH, HARD TO REACH AREAS. THE NON-SKID, RIBBED RUBBER PLATFORM PROVIDES STABILITY, AS DO REINFORCED RUBBER TIPS ON THE LEGS. FEATURES:
- STURDY, 1" DIAMETER CHROME STEEL TUBING CONSTRUCTION NON-SKIP RIBBED RUBBER PLATFORM REINFORCED RUBBER TIPS STEP SURFACE: 14"W X 11"D STEP HEIGHT: 9-1/4"H HANDLE HEIGHT: 35"H OVERALL DIMENSIONS: 18"W X 15" X 35"H NET WEIGHT: 9.5 LBS WEIGHT CAPACITY: 500 LBS. LIMITED : 1 YEAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 4x1.25 Swvl Fork; 4x1.25 Formula XS Wheel; 3/8 Annular Ball Be (21CS414FX11X-01)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- US CARGO CONTROL Car Carrier WheelStrap w/ Swivel Hooks, Adj. Rubber Blocks, Ratchet, 4Pk (WNTH22-4PK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- GLOBAL EQUIPMENT Global Industrial„¢ Medical Step Stool With Non-Skid Rubber Footstool Platform (507)
- VESTIL Yellow Rolling Step Stool (STEP-17-Y)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- ALLPOINTS STOOL, 2-STEP (2802622)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 31W Storage Step Stool White Finish (31W)
- STROMBERG CARLSON REPLACEMENT RUBBER FEET FOR ALUMINUM PLATFORM STEP NEW STYLE FEET FOR (PA-425)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- Global Equipment Ladders