Shop All Step Stools
Global Equipment
Medical Heavy Duty Bariatric Step Stool
Mfr # 436956
Zoro # G802570869
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 436956
- Zoro # G802570869
- UPC # 707022431446
- Country of Origin Taiwan, Province of China
- Category Step Stools
Description
THE GEC MEDICAL HEAVY DUTY BARIATRIC STEP STOOL IS AN IDEAL ADDITION TO PATIENT EXAM ROOMS, SUPPLY CLOSETS AND MANY OTHER MEDICAL SETTINGS. CONSTRUCTED WITH STURDY AND DURABLE 1" DIAMETER CHROME STEEL TUBING. THE STOOL SUPPORTS LARGER WEIGHTS UP TO 500 LBS WITH THE REINFORCED "X" BRACE PROVIDING ADDED STABILITY. THE NON-SKID, RIBBED RUBBER PLATFORM PROVIDES STABILITY, AS DO REINFORCED RUBBER TIPS ON THE LEGS. FEATURES:
- STURDY, 1" DIAMETER CHROME STEEL TUBING CONSTRUCTION NON-SKIP RIBBED RUBBER PLATFORM REINFORCED RUBBER TIPS STEP SURFACE: 14"W X 11"D STEP HEIGHT: 9-1/4"H OVERALL DIMENSIONS: 18"W X 15" X 10"H NET WEIGHT: 7.6 LBS WEIGHT CAPACITY: 500 LBS. LIMITED : 1 YEAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 60ft Extension Ladder, Aluminum (560-3)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Eye Grab Hook, Grade 100, Painted Green (5624615)
- CHAMPION POWER EQUIPMENT Winch Cover, for 8000-10000 Models (18035)
- CARGOBUCKLE G3 Retractable Ratchet Tie-Down - 2" x 72" - Pair (F18800)
- GLOBAL EQUIPMENT Global Industrial„¢ Medical Step Stool With Non-Skid Rubber Footstool Platform (507)
- VESTIL 2 Steps Yellow Powder Coated Aluminum Step Stand 500lb Load Capacity (SSA-2-Y)
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NTXST-2-14)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- GLOBAL INDUSTRIAL 9-1/4H Medical Step Stool, Non-Skid Rubber Footstool Platform (B2181734)
- Global Equipment Ladders