Shop All Bin Cabinets
Global Equipment
Locking Storage Cabinet Clear Door 48x24x78 - 29 Removable Bins Assembled
Mfr # 239388
Zoro # G102608460
Sold in multiples of 10 for $15,329.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,329.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 239388
- Zoro # G102608460
- Country of Origin China
- Category Bin Cabinets
Details
Item | Locking Storage Cabinet |
Description
LOCKING BIN CABINET WITH CLEAR WINDOW DUST FREE, SECURE AND ORGANIZED STORAGE STORAGE CABINET FEATURES REINFORCED DOORS THAT OPEN A FULL 180&DEG; FOR COMPLETE ACCESS AND CLOSE WITH A THREE-POINT LOCKING SYSTEM AND KEY LOCK. FEATURES BREAK RESISTANT ACRYLIC WINDOWS FOR EASY VIEWING. BREAK RESISTANT POLYPROPYLENE PLASTIC BINS HAVE GENEROUS HOPPER OPENINGS OFFER EASY VIEWING AND ACCESS. BINS FIT EFFICIENTLY ON HEAVY-GAUGE STEEL ADJUSTABLE SHELVES. POWDER COAT EXTERIOR FINISH. ASSEMBLED CABINETS ARE NOT RETURNABLE.CABINET MEASURES 48"W X 24"D X 78"H. IMAGE SHOWS THE 48"W X 24"D X 78"H CABINET WITH 20 BINS. CUSTOMIZE YOUR STORAGE WITH ADDITIONAL BINS. BIN SIZE REFERENCE BINSW"D"H"A4-1/85-3/83B4-1/87-3/83C5-1/210-7/85D8-1/410-3/47E8-1/414-3/47F16-1/214-3/47G1110-7/85<
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085269)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 12 1/4 in D, 10 Shelves, Gray (025-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 136 Bins (DD1124)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S1795)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 001-95 - 6 Drawers (001-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-5295)
- Global Equipment Bin Cabinets