Shop All General Purpose Metal Shelving
Global Equipment
Locking Storage Cabinet 48x24x78, 24 YL Stacking Bins, 6 Shelves Unassembled
Mfr # 500141
Zoro # G302563651
product price: $1,106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 500141
- Zoro # G302563651
- Country of Origin China
- Category General Purpose Metal Shelving
Description
LOCKING STORAGE CABINET 48"W X 24"D X 78"H WITH 24 YELLOW STACKING BINS AND 6 SHELVES UNASSEMBLED DUST FREE, SECURE AND ORGANIZED STORAGE STORAGE CABINET FEATURES REINFORCED DOORS THAT OPEN A FULL 180° FOR COMPLETE ACCESS AND CLOSE WITH A THREE-POINT LOCKING SYSTEM AND KEY LOCK. BREAK RESISTANT POLYPROPYLENE PLASTIC BINS HAVE GENEROUS HOPPER OPENINGS OFFER EASY VIEWING AND ACCESS. BINS FIT EFFICIENTLY ON HEAVY-GAUGE STEEL ADJUSTABLE SHELVES. POWDER COAT EXTERIOR FINISH. CABINET MEASURES 48"W X 24"D X 78"H. IMAGE SHOWS THE 48"W X 24"D X 78"H CABINET WITH 20 BINS. CUSTOMIZE YOUR STORAGE WITH ADDITIONAL BINS. BIN SIZE REFERENCE BINSW"D"H"A4-1/85-3/83B4-1/87-3/83C5-1/210-7/85D8-1/410-3/47E8-1/414-3/47F16-1/214-3/47G1110-7/85H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver (1123PR)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- Global Equipment General Purpose Metal Shelving