Shop All Tarps
Global Equipment
Light Duty Tarp, Blue, High-Density Polyethylene
Mfr # 122PC100X
Zoro # G602666434
product price: $737.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material High-Density Polyethylene
- Tarp Strength Light Duty
- Fabric Weight 2.9 oz/sq yd
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 122PC100X
- Zoro # G602666434
- UPC # 707022341943
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
GLOBALTM 100' X 100' LIGHT DUTY 2.9 OZ. TARP, BLUE THIS WOVEN POLY TARP IS WATERPROOF, MILDEW PROOF, TEAR RESISTANT AND ACID RESISTANT. 2.9 OZ. PER SQUARE YARD, 8X10 WEAVE COUNT AND GROMMETS APPROXIMATELY EVERY 36^. FINISHED SIZE APPROXIMATELY 2% SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED. NOT RATED FOR HURRICANE WIND SPEEDS OR LONG EXPOSURE TO EXTREME HEAT OR COLD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO PANTRY MOTH TRAP 2PK (T2900)
- YARD ROVER WHEELBARROW POLY 5CF (70007-MAR)
- OREGON Starter Rope NO. 5 100FT PREMIUM (31-150)
- OREGON 18 Low Profile Chain (S62)
- GLOBAL EQUIPMENT Light Duty Tarp, Blue, High-Density Polyethylene (122PC0608)
- GLOBAL EQUIPMENT Heavy Duty Tarp, Brown, High-Density Polyethylene (122PA0810)
- NORTON BODY SUPPLY Blue Poly Sheeting 12 X 400 (3344)
- XPOSE SAFETY 15 ft x 30 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1530-X)
- CORE TARPS 18 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-18x24)
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL5)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X12)
- Global Equipment Tarps