Shop All Tarps
Global Equipment
Light Duty Tarp, Blue, High-Density Polyethylene
Mfr # 122PC0406
Zoro # G302666505
product price: $21.99
/ea
Sold in multiples of 9 for $197.91
$197.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material High-Density Polyethylene
- Tarp Strength Light Duty
- Fabric Weight 2.9 oz/sq yd
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 122PC0406
- Zoro # G302666505
- UPC # 707022341844
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
GLOBALTM 4' X 6' LIGHT DUTY 2.9 OZ. TARP, BLUE THIS WOVEN POLY TARP IS WATERPROOF, MILDEW PROOF, TEAR RESISTANT AND ACID RESISTANT. 2.9 OZ. PER SQUARE YARD, 8X10 WEAVE COUNT AND GROMMETS APPROXIMATELY EVERY 36^. FINISHED SIZE APPROXIMATELY 2% SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED. NOT RATED FOR HURRICANE WIND SPEEDS OR LONG EXPOSURE TO EXTREME HEAT OR COLD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS South Carolina Repeating Logo Mini-Size Rubber Basketball (208-91MR-1)
- BRIGGS & STRATTON GASKET-AIR CLEANER (844931)
- A.R. NORTH AMERICA Pump, 2/1500 1750RPM (7539)
- HYGEA NATURAL 3 oz Bed Bug Treatment Travel Spray (EXT-1001)
- GLOBAL EQUIPMENT Heavy Duty Tarp, Brown, High-Density Polyethylene (122PA0810)
- GLOBAL EQUIPMENT Light Duty Tarp, Blue, High-Density Polyethylene (122PC0608)
- GLOBAL EQUIPMENT Light Duty Tarp, Blue, High-Density Polyethylene (122PC100X)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-30X40)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0408)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-10X12)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-10X12)
- Global Equipment Tarps