Shop All Picnic Tables
Global Equipment
Lifetime® 6' Folding Picnic Table, Putty
Mfr # 22119
Zoro # G402571013
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 22119
- Zoro # G402571013
- UPC # 81483221199
- Country of Origin Unknown
- Category Picnic Tables
Description
THE LIFETIME 6-FOOT PICNIC TABLE GIVES YOU THAT PERFECT EXTRA OUTDOOR EATING SPACE YOU'VE ALWAYS WANTED. CONSTRUCTED OF UV-PROTECTED HIGH-DENSITY POLYETHYLENE AND POWDER-COATED STEEL, OUR PICNIC TABLES ARE WEATHER AND RUST RESISTANT, AND WILL NOT FADE, CRACK, CHIP OR PEEL. STRONGER AND MORE DURABLE THAN WOOD, THEY ARE LOW-MAINTENANCE, STAIN RESISTANT AND EASY TO CLEAN. BEST OF ALL, LIFETIME PICNIC TABLES FOLD COMPLETELY FLAT FOR CONVENIENT STORAGE. LIFETIME 6-FOOT PICNIC TABLE - THE 72 IN. X 30 IN. HIGH-DENSITY POLYETHYLENE TABLETOP IS STAIN RESISTANT, EASY TO CLEAN AND FOLDS FLAT FOR STORAGE. THIS MODEL COMES IN PUTTY WITH A BRONZE, 1-5/8 IN. ROUND FOLDING FRAME AND INCLUDES AN UMBRELLA HOLE AND CAP. SINGLE BOX PACKAGING. 2-YEAR LIMITED FEATURES:
- STEEL FRAME WITH ALL-WEATHER FINISH WILL NOT CRACK, CHIP, RUST, OR PEEL STAIN RESISTANT AND EASY TO CLEAN INCLUDES UMBRELLA HOLE AND CAP SEATS EIGHT COMFORTABLY SOME ASSEMBLY REQUIRED FOLDS FLAT FOR STORAGE SUPERIOR STRENGTH AND DURABILITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Top Fill Bait Box Rodent Station, 15-1/4 in L, Black, Plastic (902R)
- TROY-BILT SAW POLE GAS BAR BAR 25CC (41CJAH-C902)
- PLANO Prolatch Line Spool Box (108401)
- NATIONAL HARDWARE GATE PULL BLK 8-1/2""L (N100-055)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 8 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Green (277153GN)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- GLOBAL INDUSTRIAL 4ft Rectangular Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Red (695965RD)
- ZORO SELECT Picnic Table, 72" W x30" D, Brown (4HUX1)
- Global Equipment Picnic Tables