Shop All Hazardous Location Lighting Fixtures
Global Equipment
LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens,
Mfr # HG-L223-40W
Zoro # G002712663
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # HG-L223-40W
- Zoro # G002712663
- UPC # 707022353922
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Description
GLOBALTM 4' LED VAPOR TIGHT FIXTURE, 40W, 120-277V, 4000K, 4400 LUMENS, 0-10V DIM, DLC 4.0, IP65 THE VAPOR TIGHT FIXTURE OFFERS PROTECTION FROM ANY ENVIRONMENT. THE LINEAR FIXTURE IS WEATHER RESISTANT AND NO PARTS ARE LEFT EXPOSED TO CORROSION. THE GASKET HAS A SILICON PERIMETER. INTENDED USE: IDEAL FOR DUSTY/WET ENVIRONMENTS, FARMYARDS, PARKING GARAGES, CANOPIES, LOCKER ROOMS AND MANUFACTURING FACILITIES. FEATURES: LIGHT GRAY, FULLY GASKETED POLYCARBONATE HOUSING WITH STAINLESS STEEL CAPTIVE LATCHES TO PROVIDE A WATERPROOF SEAL. IP65 RATED LISTINGS: ETL LISTED. LENS CONSTRUCTION: HIGH-IMPACT POLYCARBONATE. * PLEASE NOTE THIS IS AN UPDATED VERSION OF PRODUCT AND MAY DIFFER FROM PREVIOUS VERSIONS. *
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Tactical Flashlight, 1300Lum, INOVA T4R (T4RE-01-R8)
- BULBRITE 60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK (861584)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 6-Pack (LR31604-6PC)
- TCP Elite LED, 7W MR16 24K GU5.3 NFL (LED712VMR16V24KNFL)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2.2)
- LUMAPRO Replacement Lens (31C006)
- Global Equipment Hazardous Location Lighting Fixtures