Global Equipment

LED Forklift Safety Warning Light With Arc Beam Pattern


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PROTECT WORKERS & PEDESTRIANS!! THE LED SAFETY WARNING SPOTLIGHT MOUNTS TO A FORKLIFT OR OTHER MOVING VEHICLE, PROJECTING A SHARP, BRIGHT RED U-SHAPED ARC PERIMETER BEAM ONTO THE FLOOR SURFACE. THE BRIGHT LIGHT ON THE FLOOR IS CLEARLY VISIBLE TO PEDESTRIANS, MACHINES AND VEHICLES IN THE AREA, REGARDLESS OF THE AMBIENT NOISE, ALERTING THEM TO THE NEARBY PRESENCE OF THE FORKLIFT. TRADITIONAL AUDIO BACK UP ALARMS CAN BLEND INTO AMBIENT NOISE IN THE BUILDING AND PEDESTRIANS CAN BECOME IMMUNE TO THE AUDIO WARNING. SAFETY LIGHT IS INTENDED TO BE MOUNTED ONTO THE REAR OF A FORKLIFT, NOT THE FRONT. THE 10 WATT SOLID-STATE LED (LIGHT EMITTING DIODE) LIGHT YIELDS 900 LUMENS, AND IS ENCLOSED IN AN IP68 RATED ALUMINUM DIE-CAST HOUSING WITH A SHOCK-RESISTANT ACRYLIC LENS. SAFETY LIGHT USES THE VEHICLE ELECTRICAL POWER TO OPERATE AND CAN BE INSTALLED ON THE REAR OF ANY FORKLIFT, SWEEPER, AGV OR INDUSTRIAL VEHICLE (CONFIGURED FOR 10 VOLT TO 80 VOLT DC INPUT RANGE, WITH REVERSE VOLTAGE PROTECTION). 50,000 HOUR SERVICE LIFE LED'S. WORKING ENVIRONMENT TEMPERATURE IS 5 TO 113° F. UNIVERSAL ADJUSTABLE STEEL MOUNTING BRACKET ALLOWS FOR EASY INSTALLATION. NOTE: CONFIGURED FOR 10 TO 48 VOLT DC INPUT: 1.17 AMPS @ 12V DC 0.59 AMPS @ 24V DC 0.41 AMPS @ 36V DC 0.32 AMPS @ 48V DC 0.22 AMPS @ 80V DC

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.