Shop All Task Lighting
Global Equipment
LED Flood Light, 50W, 4500 Lumens, 5000K, w/Mounting Bracket
Mfr # CSFL-50-5K
Zoro # G202570926
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # CSFL-50-5K
- Zoro # G202570926
- UPC # 707022339568
- Country of Origin China
- Category Task Lighting
Description
GLOBALTM LED FLOOD LIGHT, 50W, 4500 LUMENS, 5000K, W/MOUNTING BRACKET REPLACE TRADITIONAL METAL HALIDE FLOOD LIGHTS AND SAVE BIG WITH OUR ENERGY EFFICIENT LED FLOOD LIGHTS. GLOBALTM LED FLOOD LIGHTS ARE PERFECT FOR LANDSCAPE, SIGNAGE, AND ACCENT LIGHTING IN HEAVY COMMERCIAL AND RESIDENTIAL APPLICATIONS. CHIP-ON-BOARD LEDS ARE COUPLED DIRECTLY TO THE HOUSING AND PROVIDE A SERVICE LIFE OF OVER 50,000 HOURS. FEATURES:
- SMD LEDS HAVE LOW POWER CONSUMPTION, HIGH EFFICIENCY AND A LONG SERVICE LIFE OF OVER 50,000HOURS. HOUSING CONSISTS OF HIGH QUALITY, CORROSION RESISTANT, AND ANTI-CRACKING DIE CAST ALUMINIUM UL LISTED FOR WET LOCATIONS, IP65 RATED CERTIFICATIONS: UL, CUL, DLC, FCC, SAA, CE, ROHS, CB, C-TICK SUITABLE FOR USE IN -40F TO 122F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt MR16 LED - Silver Finish - 2700K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11391)
- JUNO LIGHTING T-Connector, Black (R25 BL)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- CAL LIGHTING Cal LightingSH-1024-OW Round Paper Lamp Shade - Off White (SH-1024-OW)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- OR TaskWerx Urban LED Task LampBronze (OR161339)
- PYLE Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50 (PDJLT50)
- CARSON LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- Global Equipment Task Lighting